Zoro Homepage

Foam Inserts, Gray, 19" L, 3 1/8" H

  • Mfr # DWST08121

  • Zoro # G205991568


product price: $21.89
/ea

Key Features

Color
Gray
Material
Foam
For Use With
ToughSystem(R) 2.0 Extra Large Toolbox, ToughSystem(R) 2.0 Large Toolbox, ToughSystem(R) 2.0 Toolbox
Features
Accessorized Foams, Cut to Fit, Layered Foam for Customized Tool Assortment
Customizable
Customizable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08121
Zoro #
G205991568
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 15/16 in
Overall Height
3 3/16 in
Overall Width
12 1/2 in

Details

Item
Foam Insert
Color
Gray
Material
Foam
For Use With
ToughSystem(R) 2.0 Extra Large Toolbox, ToughSystem(R) 2.0 Large Toolbox, ToughSystem(R) 2.0 Toolbox
Features
Accessorized Foams, Cut to Fit, Layered Foam for Customized Tool Assortment
Customizable
Customizable
Series
TOUGHSYSTEM(R) 2.0
Compatible with Manufacturer Model No.
DWST08120
Compatible with Product Type
Tool Boxes, Tool Trays
Number of Compartments
1
Compatible Modular System
TOUGHSYSTEM(R)
Product Type
Foam Insert

Description

Customize your tools and arrange them according to your needs with this ToughSystem® 2.0 Deep Foam Insert. It’s easy-to-use, do-it-yourself tool organization that fits into ToughSystem® 2.0 Toolbox, Large Toolbox, and Extra Large Toolbox. You can also cut the foam according to a pre-marked laser marking so it fits into the ToughSystem® 2.0 Deep Tray. Accessorized foams can be placed one on top of the other in the toolboxes for optimal user customization.


  • • Organization - Layered foam for customized tool assortment

  • • Compatible with TOUGHSYSTEM® 2.0 Toolbox, Large Toolbox, and Extra Large Toolbox

  • • Cut To Fit - Laser mark lets you easily cut foam to fit TOUGHSYSTEM® 2.0 deep tray

Additional Features:


  • • Accessorized foams can be placed one on top of the other inside TOUGHSYSTEM® 2.0 large and extra large toolboxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.