Zoro Homepage
This item is Discontinued.
Dewalt FOLDING KNIFE 8"" BLK DWHT10314L

FOLDING KNIFE 8"" BLK (Discontinued)

  • Mfr # DWHT10314L
  • Zoro # G8618597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT10314L
Zoro #
G8618597
UPC #
76174103144
Country of Origin
China

Dimensions

Blade Length
3-1/2 in
Handle Length
4-1/2 in
Overall Length
8 in

Details

Type
Utility
Number of Blades
1
Blade Material
Carbon Steel
Handle Type
Folding
Handle Color
Black
Handle Material
Plastic
Features
Lockable Blade; Non-Retractable; Tool-Less Blade Changing System
Recommended Blades
Heavy Duty 8CR13MOV Blade

Description

Dewalt Carbon Fiber Folding Pocket Knife Multi-Functional Performance On The Job Site Or In The Outdoors High Carbon Stainless Steel Blade Withstands Heavy Use and The Combination Cutting Edge Includes Serrations Great For Cutting Rope Or Twine An Integrated Liner Lock Mechanism Holds The Blade In The Open Position Safely and Securely Stainless Steel Blade G10 and Aluminum Handle Combination Blade With Both Serrated and Straight Edges Integrated Wire Stripper Clip Point Blade Design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.