Folding Knife, Straight, 3 1/4 in. L
Mfr # DWHT10993
Zoro # G513364658
original price: $14.99
23% off
new price: $11.50
/eaKey Features
Handle Material
Aluminum
Handle Color
Black and Yellow
Blade Length
3 1/4 in
Blade Type
Drop Point
Features
Ball Bearing Pivot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT10993
Zoro #
G513364658
UPC #
076174109931
Country of Origin
Viet Nam
Dimensions
Blade Length
3 1/4 in
Closed Length
4 1/2 in
Overall Length
7 3/4 in
Details
Item
Folding Knife
Handle Material
Aluminum
Handle Color
Black and Yellow
Blade Type
Drop Point
Features
Ball Bearing Pivot
Blade Material
Stainless Steel
Grip Type
Textured
Lock Type
Liner Lock
Blade Edge Type
Straight
Includes Pocket Clip
Yes
Handle Style
Ergonomic
One-Handed Operation
Yes
Description
Folding Knife, Blade Edge Type Straight, Blade Length 3 1/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 1/2 in, Features Ball Bearing Pivot, Handle Color Black and Yellow, Handle Material Aluminum, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.