Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Utility Knife, Manual, Lever

  • Mfr # DWHT10990

  • Zoro # G412487397


product price: $10.89
/ea

Key Features

Handle Material
Plastic
Handle Color
Yellow
Overall Length
8 in
Blade Material
Steel
Closed Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT10990
Zoro #
G412487397
UPC #
076174109900
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Closed Length
4 in
Length- Closed/Overall
4 in; 8 in

Details

Item
Folding Utility Knife
Handle Material
Plastic
Handle Color
Yellow
Blade Material
Steel
Opening Mechanism
Automatic Opening
Number of Blades Stored
1
Replaceable Blade
Yes
Grip Type
Plain
Blade Change Method
Lever
For Cutting Leather
Yes
For Cutting Plastic
Yes
Handle Style
Ergonomic
Blade Retraction Type
Manual
For Cutting Rubber
Yes
Blade Edge Type
Straight
For Cutting Fabric
Yes
Tether Ready
No
Includes Pocket Clip
Yes
For Cutting Cork
Yes
Manufacturer Model Number of Included Blade
DWHT11133
Other Material Applications
General Purpose
For Cutting Cardboard
Yes
Metal Detectable
Yes
Number of Blades Included
1
For Cutting Paper
Yes
Blade Tip
Standard

Description

Folding Utility Knife, Blade Change Method Lever, Blade Edge Type Straight, Blade Projection Length Not Applicable, Blade Material Steel, Blade Tip Standard, Closed Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.