Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Utility Knife, Manual, Lever

  • Mfr # DWHT10992

  • Zoro # G512840580


product price: $16.79
/ea

Key Features

Handle Material
Aluminum
Handle Color
Black, Yellow
Blade Material
Steel
Closed Length
4 1/2 in
Includes
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT10992
Zoro #
G512840580
UPC #
076174109924
Country of Origin
Viet Nam

Dimensions

Closed Length
4 1/2 in
Overall Length
8 1/2 in
Length- Closed/Overall
4.5 in; 8.5 in

Details

Item
Folding Utility Knife
Handle Material
Aluminum
Handle Color
Black, Yellow
Blade Material
Steel
Includes
Blade
Features
Gut Hook - Make Quick Cuts Even while the Knife is Closed with the Gut Hoo, Limit Unintentional Blade Release - Help Prevent Unintentional Blade Release with a Secure Blade Lock, Quick Change Lever - Help Avoid Accidental Engagement with Push up Lever
Includes Pocket Clip
Yes
Metal Detectable
Yes
Handle Style
Ergonomic
Number of Blades Included
1
Tether Ready
No
Opening Mechanism
Manually Opening
Replaceable Blade
Yes
Blade Retraction Type
Manual
For Cutting Rubber
Yes
Blade Tip
Standard
For Cutting Fabric
Yes
For Cutting Paper
Yes
Manufacturer Model Number of Included Blade
DWHT11133
Blade Change Method
Lever
Blade Edge Type
Straight
Grip Type
Plain
Other Material Applications
General Purpose
For Cutting Plastic
Yes
Number of Blades Stored
5
For Cutting Leather
Yes
For Cutting Cardboard
Yes
For Cutting Cork
Yes

Description

Folding Utility Knife, Blade Change Method Lever, Blade Edge Type Straight, Blade Projection Length Not Applicable, Blade Material Steel, Blade Tip Standard, Closed Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.