Zoro Homepage

Folding Utility Knife, Manual, Lever

  • Mfr # DWHT10995

  • Zoro # G912487408


original price: $23.99
32% off
new price: $16.30
/ea

Key Features

Handle Material
Aluminum, Plastic
Handle Color
Black, Yellow
Blade Material
Steel
Overall Length
8 1/2 in
Closed Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT10995
Zoro #
G912487408
UPC #
076174109955
Country of Origin
Viet Nam

Dimensions

Overall Length
8 1/2 in
Closed Length
4 in
Length- Closed/Overall
4 in; 8.5 in

Details

Item
Folding Utility Knife
Handle Material
Aluminum, Plastic
Handle Color
Black, Yellow
Blade Material
Steel
Opening Mechanism
Manually Opening
For Cutting Rubber
Yes
Manufacturer Model Number of Included Blade
DWHT11133
Handle Style
Ergonomic
Other Material Applications
General Purpose
Number of Blades Included
2
Metal Detectable
Yes
Grip Type
Plain
Blade Edge Type
Straight
For Cutting Paper
Yes
Includes Pocket Clip
Yes
For Cutting Cork
Yes
Blade Tip
Standard
Replaceable Blade
Yes
Tether Ready
No
For Cutting Cardboard
Yes
Blade Retraction Type
Manual
For Cutting Plastic
Yes
Blade Change Method
Lever
For Cutting Leather
Yes
For Cutting Fabric
Yes
Number of Blades Stored
6

Description

Folding Utility Knife, Blade Change Method Lever, Blade Edge Type Straight, Blade Projection Length Not Applicable, Blade Material Steel, Blade Tip Standard, Closed Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.