Zoro Homepage

Forced Air Heater, Kerosene, 185000 BtuH

  • Mfr # DXH185KT

  • Zoro # G6238278


original price: $564.99
9% off
new price: $510.99
/ea
Free Shipping & Returns

Key Features

BtuH Output
185000
Fuel Type
Kerosene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXH185KT
Zoro #
G6238278
UPC #
-
Country of Origin
China

Details

BtuH Output
185000
Item
Forced Air Kerosene Heater,185,000 BTU
Fuel Type
Kerosene

Description

Certainly! Here's the revised product description with the problematic phrases replaced by their respective, legally compliant alternatives and sentences adjusted for grammatical consistency:

The DEWALT DXH185KT is a forced air kerosene heater rated at 185,000 BTU per hour for use in portable commercial heating applications. This unit operates with kerosene, diesel, fuel oil, or JP-8 fuels and features a 13.8-gallon tank that supports operation for approximately 10 hours per tank fill (actual runtime may vary based on conditions). It is intended for use in areas up to approximately 4,625 square feet (coverage area may vary depending on environmental factors).


Key Features of the DEWALT DXH185KT Forced Air Kerosene Heater:

  • BtuH Output: Rated at 185,000 BTU per hour.

  • Thermostat Range: Adjustable thermostat from 25°F–95°F; cycles the heating element according to thermostat settings.

  • Fuel Compatibility: Compatible with kerosene, diesel, fuel oil, or JP-8 fuels.

  • Tank Capacity & Runtime: Equipped with a 13.8-gallon tank; actual operating time depends on usage and environmental conditions.

  • Mobility: Includes a wheel kit with flat-free tires designed for transport across various surfaces.

  • User-Friendly Assembly: Assembly does not require tracking loose hardware between uses.

  • Recessed Controls: Control panel is recessed within the unit housing.

  • Continuous Electronic Ignition: Features continuous electronic ignition during operation to help prevent unburned fuel accumulation.

This version ensures clarity while aligning with legal guidelines regarding product descriptions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.