Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forced Air Heater, Kerosene, 50000 BtuH

  • Mfr # DXH50K

  • Zoro # G6238208


original price: $313.99
9% off
new price: $283.99
/ea
Free Shipping & Returns

Key Features

BtuH Output
50000
Fuel Type
Kerosene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXH50K
Zoro #
G6238208
UPC #
-
Country of Origin
China

Details

BtuH Output
50000
Item
Forced Air Kerosene Heater,50,000 BTU
Fuel Type
Kerosene

Description

The DEWALT DXH50K Forced Air Kerosene Heater is rated for 50,000 BTU per hour output.


Key Features of the DEWALT DXH50K Forced Air Kerosene Heater:

  • BtuH Output: Rated for 50,000 BTU per hour output.

  • Fuel Compatibility: Compatible with kerosene, diesel, fuel oil, or JP-8 fuels.

  • Tank Capacity & Runtime: Equipped with a 4-gallon tank; supports up to an estimated 11 hours of runtime between refills.

  • Split Barrel Design: Two-piece split barrel construction enables cleaning and maintenance access.

  • Ergonomic Handle: Built-in handle facilitates transport around the jobsite.

  • Recessed Controls: Control panel is recessed within the unit housing

  • Continuous Electronic Ignition: Maintains an active ignition source to help prevent unburned fuel from pooling inside the unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.