Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forced Air Heater, Kerosene, 75000 BtuH

  • Mfr # DXH75KT

  • Zoro # G6238217


original price: $315.99
5% off
new price: $297.99
/ea
Free Shipping & Returns

Key Features

BtuH Output
75000
Fuel Type
Kerosene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXH75KT
Zoro #
G6238217
UPC #
-
Country of Origin
China

Details

BtuH Output
75000
Item
Forced Air Kerosene Heater,75,000 BTU
Fuel Type
Kerosene

Description

The DXH75KT thermostatically controlled forced air kerosene heater burns at 75,000 BTU/HR and can be used with kerosene diesel, fuel oil or JP-8 fuels. With a 6 gallon tank you will get a full 11hours of run time and the ability to heat up to approximately 1875 square feet of space.


  • • Equipped with a 25°F-95°F thermostat. The heating element cycles on and off to maintain the set temperature

  • • Rugged two piece split barrel, designed to make cleaning and maintenance easier and safer

  • • Ergonomic handle for easy transport on the jobsite

Designed for:


  • • Jobsite Heating

  • • (1) Heater

Additional Features:


  • • Recessed controls designed to reduce the risk of having the knobs or valves damaged on the jobsite

  • • Continuous electronic ignition is always present as a source of ignition for unburned fuel, reducing the ability for fuels to pool and collect in a dangerous manner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.