Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forced Air Propane Heater, 35,000-65,000

  • Mfr # DXH65FAV

  • Zoro # G6238323


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Gas Type
LP
BtuH Output
35000-65000
Height
LP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXH65FAV
Zoro #
G6238323
UPC #
-
Country of Origin
China

Dimensions

Height
LP

Details

Gas Type
LP
BtuH Output
35000-65000
Item
Forced Air Propane Heater,35,000-65,000

Description

The DEWALT DXH65FAV Forced Air Propane Heater is a portable gas heater rated for adjustable heat output from 35,000 to 65,000 BTU per hour. Suitable for use with LP (liquid propane) gas, this unit features Quiet Burner Technology intended to reduce operational noise and comes equipped with a 20-foot hose and regulator. Its ergonomic handle and split barrel design support portability and ease of access for maintenance.


Key Features of the DEWALT DXH65FAV Forced Air Propane Heater:

  • Adjustable Heat Output: Provides an adjustable heat output range of 35,000–65,000 BTU/hr to accommodate varying heating needs.

  • Quiet Burner Technology: Operates with reduced noise levels relative to DEWALT's published specifications.

  • Split Barrel Design: Two-piece construction facilitates cleaning and maintenance access.

  • Ergonomic Handle: Aids in carrying during transport or repositioning.

  • Recessed Controls: Are positioned away from exposed surfaces to help reduce the risk of damage in active work areas.

  • Continuous Electronic Ignition: Maintains an ignition source for unburned fuel, reducing pooling risks.

  • Includes Accessories: Comes with a 20' hose and regulator compatible with standard LP tanks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.