CAD
Shop DEWALT
See all product information
Create Account
Forming Spike Nail Drive Anchor, 3/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK
- Mfr # 03797-PWR
- Zoro # G8723906
CAD Available
product price:Â
$
61.75
/pk of 100, $0.62/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
CAD Drawing
Compatible Material
Block, Concrete, Stone
Anchor Diameter
3/16"
Sub-Brand
Forming Spike
Overall Length
2-3/4"
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03797-PWR
- Zoro #
- G8723906
- UPC #
- 753520379742
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- Item
- Nail Drive Anchor
- Compatible Material
- Block, Concrete, Stone
- Sub-Brand
- Forming Spike
- Material
- Steel
- Finish
- Zinc Plated
- Industry Standards
- ASTM E488
- Head Style
- Duplex
- Pin Material
- Steel
- Anchor Head Style
- Duplex
- Pin Anchor Type
- Forming Spike
- System of Measurement
- Inch
- Series
- Spike
- Anchor Material
- Steel
- Material Grade/Class
- 1038
- Removable
- Removable
- Manufacturer Location
- Globally Sourced
- Drive Pin Anchor Type
- Vibration-Resistant Drive Anchors
- Material Quality Standards
- ASTM E488
- Head Type
- Flat
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 2-3/4"
- Drill Bit Size
- 3/16"
- Minimum Installation Depth
- 1-1/4"
- Shank Length
- 2 3/4 in
- Head Diameter
- 0.4 in
- Head Height
- 0.563 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Forming Spike, Anchor Diameter 3/16 in, Overall Length 2 3/4 in, Anchor Material Steel, Finish Zinc Plated, Head Type Flat, Head Height 0.5625 in, Head Diameter 0.4 in, Drill Bit Size 3/16 in, Minimum Installation Depth 1 1/4 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Removable, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.