Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing Nail, 2-3/8 in L, Steel, Bright, Full Round Head, Ring Shank

  • Mfr # DWRHS8DR113

  • Zoro # G416060756


product price: $64.89
/ea

Key Features

Head Type
Full Round
Finish
Bright
Shank Type
Ring
Material
Steel
Collation Angle
21 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRHS8DR113
Zoro #
G416060756
UPC #
885911430593
Country of Origin
Poland

Dimensions

Shank Diameter
0.113 in

Details

Head Type
Full Round
Finish
Bright
Shank Type
Ring
Material
Steel
Collation Angle
21 deg
Collation Type
Plastic Strip
Point Type
Diamond

Description

DEWALT Framing Nail, Collation Type: Plastic Strip, Collation Angle: 21 deg, Head Type: Full Round, Point Type: Diamond, Shank Type: Ring, 0.113 in Dia, 2-3/8 in L, Steel, Bright, Suitable for: Power Nailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.