This item is Discontinued.

Dewalt Pneumatic Nail, 3 in L, Bright, Full Round Head, 15 Degrees, 2700 PK DWC10P120D

Pneumatic Nail, 3 in L, Bright, Full Round Head, 15 Degrees, 2700 PK (Discontinued)

  • Mfr # DWC10P120D
  • Zoro # G809532372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWC10P120D
Zoro #
G809532372
UPC #
885911407816
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Diameter
0.12 in

Details

Item
Pneumatic Nail
Finish
Bright
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire Weld Coil
Shank Type
Smooth
Point Type
Diamond

Description

The DEWALT DWC10P120D Framing Nails are suitable for use with pneumatic nailers in framing applications. These nails feature a full round head and smooth shank, making them appropriate for projects requiring code-compliant fasteners.


Key Features of the DEWALT DWC10P120D Framing Nail:

  • Head Type: Full round head; ICC-ES ESR-1539 compliant.

  • Collation Angle: 15-degree collation angle; compatible with select coil framing nailers.

  • Collation Type: Wire weld coil design intended to facilitate loading and sequential nailing.

  • Shank Type: Smooth shank; intended for installation into wood materials.

  • Finish: Bright finish on installed fasteners.

  • Pneumatic Use: Suitable for use with pneumatic tools in framing applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.