Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front 5-Port/ Back Seat USB PD Charger

  • Mfr # 141 0475 DW2

  • Zoro # G708018946


product price: $45.79
/ea

Key Features

Number of Output Connectors
5
Features
Charge Devices upto 3 Times Faster, High Efficiency, Shared Convenience
Color
Black, Yellow
Overall Height
1 9/16 in
Overall Width
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141 0475 DW2
Zoro #
G708018946
UPC #
826341042550
Country of Origin
Viet Nam

Dimensions

Overall Height
1 9/16 in
Overall Width
2 1/16 in
Overall Depth
72 in
Cord Length
6 ft

Details

Item
Front 5-Port/ Back Seat USB PD Charger,18W
Number of Output Connectors
5
Features
Charge Devices upto 3 Times Faster, High Efficiency, Shared Convenience
Color
Black, Yellow
Power Requirement
100V-240AV - 1.4A 50/60 Hz
Max. Operating Temp.
40 Degrees C
Output Voltage
DC 5V 9V 12V
Number of Connections
5
For Use With
Audio Devices, Smart Phones, Tablets
Standards
CE, FCC, MSDS, Prop 65, QC, RoHS
Input Connector
12V Automotive
Indicator
No Indicator
Voltage
12V DC, 5V DC, 9V DC
Output Connection Type
USB
Min. Operating Temp.
0 Degrees C
Wattage
72 W
Product Type
Charger
Ports
USB
Operating Voltage
12V DC, 5V DC, 9V DC

Description

Front 5-Port/ Back Seat USB PD Charger,18W, Product Type Charger, Number of Connections 5, Cord Length 6 ft, Color Black, Yellow, Ports USB, Includes Not Applicable, Compatible Devices Universal, Features Charge Devices upto 3 Times Faster, High Efficiency, Shared Convenience, Operating Voltage 12V DC, 5V DC, 9V DC, Overall Depth 72 in, Overall Height 1 9/16 in, Overall Width 2 1/16 in, Wattage 72 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.