Zoro Homepage

Fully Threaded Stud, 1/4"-20, 1/2 in, Steel, 100 PK

  • Mfr # 50322-PWR

  • Zoro # G712648153


product price: $35.99
/pk 100, $0.36/ea

Key Features

Material
Steel
Thread Type
Coarse
System of Measurement
Inch
Finish
Zinc Plated
Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ASTM E1190, ICC-ES AC70, ICC-ES ESR-2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50322-PWR
Zoro #
G712648153
UPC #
075352601588
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Overall Length
1/2 in

Details

Item
Fully Threaded Stud
Material
Steel
Thread Type
Coarse
System of Measurement
Inch
Finish
Zinc Plated
Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ASTM E1190, ICC-ES AC70, ICC-ES ESR-2024
Removable
No

Description

Fully Threaded Stud, Material Grade/Class Not Applicable, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Overall Length 1/2 in, Tensile Strength Not Applicable, System of Measurement Inch, Removable No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.