Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gable, Safety Glasses, Clear Lens, Black/Yellow Frame, Full-Frame, 1 PR

  • Mfr # DPG98-1D

  • Zoro # G708656780


product price: $8.25
/pr
Sold in multiples of 12 for $99.00

Key Features

Frame Type
Full-Frame
Frame Color
Black/Yellow
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Gable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG98-1D
Zoro #
G708656780
UPC #
674326282251
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black/Yellow
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Gable
Standards
Z87.1+

Description

The DEWALT Gable Safety Glass offers a lightweight, comfortable fit with a rugged wraparound frame and impact resistant polycarbonate lens.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.