Zoro Homepage

Garage Bench, with Wire Storage Shelf

  • Mfr # DXSTFB048

  • Zoro # G7067991


product price: $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSTFB048
Zoro #
G7067991
UPC #
099198415635
Country of Origin
China

Details

Item
Garage Bench,with Wire Storage Shelf

Description

The DEWALT DXSTFB048 was designed and engineered to provide you with a bench as sturdy and robust as the storage racks that inspired it. Ideal for both professional and home use, it is made with the same powder-coated, industrial grade steel uprights and crossbeams as our 4-foot storage rack.


  • • Comfortable high density foam-padded seat with textured vinyl cover that resists rips and tears

  • • Benchtop supports 1,000lb. and the wire grid shelf can hold an evenly distributed 1,500lb

  • • Four locking grid clips keep the wire shelf deck secure and prevent warping under heavy loads

Designed for:


  • • Workbench

  • • (1) Bench

Additional Features:


  • • Rugged glass-filled nylon feet prevent scratched flooring

  • • Industrial grade powder-coated finish won't chip or fade and protects against rust and corrosion

  • • Heavy-duty, all steel frame construction with locking pins to keep crossbeams securely seated

  • • Storage shelf can be adjusted in 2.35-inch increments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.