Gas Pin, 40 lb, Silver, PK25

  • Mfr # DTW0120GP
  • Zoro # G522387143
product price: 
$
192.99
/pk of 25, $7.72/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Loop Attachment Type
Swage Ferrule
Compatible Manufacturer Model Number
DTWTOUGHLOCK01
Color
Silver
Attachment Type
Eyelet
Compatible with Series
TOUGHLOCK, TOUGHWIRE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DTW0120GP
Zoro #
G522387143
UPC #
75352345611
Country of Origin
China
Loop Attachment Type
Swage Ferrule
Compatible Manufacturer Model Number
DTWTOUGHLOCK01
Color
Silver
Attachment Type
Eyelet
Item
Gas Pin
Compatible with Series
TOUGHLOCK, TOUGHWIRE
Standards
(ICC-ES), PMG-1786, (UL Listed) - File No. E542601 in accor, Code compliant with the 2024, 2021, 2018 and 2015 IMC, IPC, IRC, UMC and UPC, ICC-ES LC1041, SMACNA HVAC Duct Construction Standards (HVAC-DCS), 4th Edition, Chapter 5, Tables 5-1, 5-1M and 5-2
Product Type
90 Degrees Clip Assembly Wire Attachment
Maximum Allowable Load
40 lb
Compatible with Brand
DEWALT
Includes
PACK QTY 25, STICK-E(TM) 90 Degrees Clip Assembly Wire Attachment
Series
STICK-E
Number of Mounting Holes
1
Load Capacity
40 lb
Wire Rope Finish
Galvanized
Material
7x7 Galvanized Steel
Compatible with Manufacturer Model Number
DTWTOUGHLOCK01
For Manufacturer Part Number
DTWTOUGHLOCK01
Compatible with Mfr. Model Number
DTWTOUGHLOCK01
Compatible Manufacturer Part Number
DTWTOUGHLOCK01
Shell Material
7x7 Galvanized Steel
Compatible Series
TOUGHLOCK, TOUGHWIRE
Wire Color
Silver
Traction Material
7x7 Galvanized Steel
For Use With
TOUGHLOCK, TOUGHWIRE

Dimensions

Overall Length
20 ft
Wire Rope Diameter
3/64 in
Wire Rope Length
20 ft
Length
20 ft

Description

Gas Pin, Color Silver, Compatible Threaded Rod Size Not Applicable, Compatible with Brand DEWALT, Compatible with Manufacturer Model Number DTWTOUGHLOCK01, Compatible with Series TOUGHLOCK, TOUGHWIRE, For Nominal Duct Diameter Not Applicable, Gas Appliance Category Not Applicable, Includes PACK QTY 25, STICK-E(TM) 90 Degrees Clip Assembly Wire Attachment, Package Quantity 25

Ratings & reviews