Shop DEWALT

Gas Pin, 40 lb, Silver, PK50

  • Mfr # DTW0112GP
  • Zoro # G222385159

product price: 
$
238.99
/pk of 50, $4.78/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Attachment Type
Eyelet
Wire Rope Finish
Galvanized
Maximum Allowable Load
40 lb
Product Type
90 Degrees Clip Assembly Wire Attachment
Material
7x7 Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DTW0112GP
Zoro #
G222385159
UPC #
75352345581
Country of Origin
China
Attachment Type
Eyelet
Wire Rope Finish
Galvanized
Maximum Allowable Load
40 lb
Product Type
90 Degrees Clip Assembly Wire Attachment
Item
Gas Pin
Material
7x7 Galvanized Steel
Compatible with Brand
DEWALT
Load Capacity
40 lb
Color
Silver
Number of Mounting Holes
1
Includes
PACK QTY 25, STICK-E(TM) 90 Degrees Clip Assembly Wire Attachment
Compatible with Series
TOUGHLOCK, TOUGHWIRE
Compatible Manufacturer Model Number
DTWTOUGHLOCK01
Loop Attachment Type
Swage Ferrule
Series
STICK-E
Standards
(ICC-ES), PMG-1786, (UL Listed) - File No. E542601 in accor, Code compliant with the 2024, 2021, 2018 and 2015 IMC, IPC, IRC, UMC and UPC, ICC-ES LC1041, SMACNA HVAC Duct Construction Standards (HVAC-DCS), 4th Edition, Chapter 5, Tables 5-1, 5-1M and 5-2
Compatible with Manufacturer Model Number
DTWTOUGHLOCK01
For Manufacturer Part Number
DTWTOUGHLOCK01
Compatible with Mfr. Model Number
DTWTOUGHLOCK01
Compatible Manufacturer Part Number
DTWTOUGHLOCK01
Shell Material
7x7 Galvanized Steel
Compatible Series
TOUGHLOCK, TOUGHWIRE
Wire Color
Silver
Traction Material
7x7 Galvanized Steel
For Use With
TOUGHLOCK, TOUGHWIRE

Dimensions

Overall Length
12 ft
Wire Rope Diameter
3/64 in
Wire Rope Length
12 ft
Length
12 ft

Description

Gas Pin, Color Silver, Compatible Threaded Rod Size Not Applicable, Compatible with Brand DEWALT, Compatible with Manufacturer Model Number DTWTOUGHLOCK01, Compatible with Series TOUGHLOCK, TOUGHWIRE, For Nominal Duct Diameter Not Applicable, Gas Appliance Category Not Applicable, Includes PACK QTY 25, STICK-E(TM) 90 Degrees Clip Assembly Wire Attachment, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.