Zoro Homepage
This item is Discontinued.
Dewalt Heavy Duty 3600 psi 5.0 gpm Hot Water Gas Pressure Washer DXPWH3650

Heavy Duty 3600 psi 5.0 gpm Hot Water Gas Pressure Washer (Discontinued)

  • Mfr # DXPWH3650
  • Zoro # G4729982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPWH3650
Zoro #
G4729982
UPC #
636893403217
Country of Origin
United States

Dimensions

Hose Dimensions
3/8" x 50 ft.
Height
36-1/2"
Length
45"
Width
38-1/2"

Details

Operating Pressure (PSI)
3600 psi
Warranty
3 yr.
Usable Hours per Week
20+
Detergent Injection System
Yes
Piston Material
Solid Ceramic
Net Weight
545 lb.
Item
Pressure Washer
Pressure Washer Duty Rating
Heavy Duty
Burner Fuel
Diesel
Pressure Washer HP Range
10 HP and Greater
HP
18 HP
Pressure Washer Flow Rate
5 gpm
Pressure Washer Water Type
Hot
Includes
Low Oil Shutdown
Operating Pressure
3600 psi
Pump Drive
Belt
Power Type
Gas
Pump Type
Industrial Triplex

Description

Pressure Washer, Industrial Duty (3300 psi and Greater), Operating Pressure 3600 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Skid Mount, 5.0 gpm, Detergent Injection System Yes, 18.0 HP, Pump Drive Belt, Pump Type Industrial Triplex, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Net Weight 545 lb., 3 yr. Warranty, Includes Low Oil Shutdown

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.