Zoro Homepage
This item is Discontinued.
Dewalt 3600 psi 5.0 gpm Hot Water Gas Pressure Washer DXPWH3650

3600 psi 5.0 gpm Hot Water Gas Pressure Washer (Discontinued)

  • Mfr # DXPWH3650
  • Zoro # G8423913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPWH3650
Zoro #
G8423913
UPC #
636893403217
Country of Origin
United States

Dimensions

Width
38-1/2"
Length
45"
Hose Dimensions
3/8" x 50 ft.
Height
36-1/2"

Details

Power Type
Gas
Burner Fuel
Diesel
Pressure Washer Water Type
Hot
HP
18.0
Engine Displacement
570cc
Usable Hours per Week
20+
Operating Pressure
3600 psi
Warranty
3 yr.
Pump Drive
Belt
Net Weight
545 lb.
Starter Type
Electric
Includes
Low Oil Shutdown
Pressure Washer HP Range
10 HP and Greater
Piston Material
Solid Ceramic
Engine Brand
Briggs and Stratton OHV
Pressure Washer Flow Rate
5.0 gpm
Pressure Washer Duty Rating
Industrial Duty (3300 psi and Greater)
Pressure Washer Style
Skid Mount
Detergent Injection System
Yes
Pump Type
Industrial Triplex
Item
Pressure Washer
Duty Rating
Industrial Duty
Flow Rate
5.0 gpm
Water Type
Hot

Description

Pressure Washer, Industrial Duty (3300 psi and Greater), 3600 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Skid Mount, Pressure Washer Flow Rate 5.0 gpm, Engine Brand Briggs and Stratton OHV, Starter Type Electric, Engine Displacement 570cc, 18.0 HP, Detergent Injection System Yes, Pump Type Industrial Triplex, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Includes Low Oil Shutdown

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.