General Purpose Combo, PK3
Mfr # DWA4206BM-3
Zoro # G716576643
product price: $23.49
/pk 3, $7.83/eaKey Features
Edge Material
High Speed Steel
Connection Style
Universal Open-Back
Blade Shape
Semi-Circular
Includes
(2) DWA4206, DWA4258
Number of Blades
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4206BM-3
Zoro #
G716576643
UPC #
0885911956840
Country of Origin
United States
Details
Edge Material
High Speed Steel
Connection Style
Universal Open-Back
Blade Shape
Semi-Circular
Includes
(2) DWA4206, DWA4258
Number of Blades
3
Product Type
Oscillating Tool Blade Set
Material
Bi-Metal
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Item
DEWALT OSC Wood and General Purpose Combo (3 PK)
Application
Plunge Cutting
Cut Style
Plunge Cut
For Workpiece Material
Nail-Embedded Wood
Description
DEWALT OSC Wood and General Purpose Combo (3 PK), Connection Style Universal Open-Back, Blade Shape Semi-Circular, Cut Style Plunge Cut, Edge Material High Speed Steel, Number of Blades 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.