General Purpose Kit, PK5
Mfr # DWA425GSET
Zoro # G116576687
product price: $49.95
/pk 5, $9.99/eaKey Features
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Shape
Semi-Circular
For Workpiece Material
Nail-Embedded Wood
Material
Bi-Metal
Application
Plunge Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA425GSET
Zoro #
G116576687
UPC #
0885911956833
Country of Origin
United States
Details
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Shape
Semi-Circular
For Workpiece Material
Nail-Embedded Wood
Material
Bi-Metal
Application
Plunge Cutting
Connection Style
Universal Open-Back
Product Type
Oscillating Tool Blade Set
Number of Blades
5
Includes
(2) DWA4206, (2) DWA4258, 4 in Wood Cutting Semi-Circle Blade
Edge Material
High Speed Steel
Item
DEWALT DW OSC General Purpose Kit 5PC
Cut Style
Plunge Cut
Description
DEWALT DW OSC General Purpose Kit 5PC, Connection Style Universal Open-Back, Blade Shape Semi-Circular, Cut Style Plunge Cut, Edge Material High Speed Steel, Number of Blades 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.