Zoro Homepage

Gloves - Cut Protection

  • Mfr # DPG833XXL

  • Zoro # G008657111


product price: $7.15
/pr
Sold in multiples of 12 for $85.80

Key Features

ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Micro Foam
Glove Size
2X
Glove Length
10.44 in
ANSI/ISEA Cut Level
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG833XXL
Zoro #
G008657111
UPC #
674326346656
Country of Origin
China

Dimensions

Glove Size
2X
Glove Length
10.44 in
Thickness
18 ga

Details

ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Micro Foam
ANSI/ISEA Cut Level
A2
Coating Type
Dipped
Glove Coating Coverage
Palm

Description

The DEWALT DPG833 18-Gauge HPPE Cut Glove provides dexterity, comfort, visibility, and the convenience of touchscreen capability. It features a reinforced thumb saddle for added durability and a micro foam nitrile palm dip for a secure grip. It's great for construction, automotive, warehousing, and general purpose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.