Zoro Homepage

Gloves - Cut Protection

  • Mfr # DPG855S

  • Zoro # G808657199


product price: $7.85
/pr
Sold in multiples of 12 for $94.20

Key Features

Cuff Style
Knit Wrist
ANSI/ISEA Abrasion Level
4
Glove Size
S
ANSI/ISEA Cut Level
A4
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG855S
Zoro #
G808657199
UPC #
674326346663
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13 ga
Glove Length
10.24 in

Details

Cuff Style
Knit Wrist
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile

Description

The DEWALT DPG855 13-Gauge HPPE with Fiberglass glove provides comfort, visibility, and A4 cut protection. This glove features a reinforced thumb saddle for added durability and a foam nitrile palm coating for a secure grip. It's great for construction, automotive, warehousing, and material handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.