Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves Foam Padded Performance Glove - XL PR

  • Mfr # DPG211XL

  • Zoro # G500759979


product price: $12.99
/pr

Key Features

Height
0.23
Glove Size
XL
Width
4.15
Color
Black / Gray
Weight
0.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG211XL
Zoro #
G500759979
UPC #
674326346489
Country of Origin
China

Dimensions

Height
0.23
Glove Size
XL
Width
4.15
Glove Length
10.34

Details

Color
Black / Gray
Weight
0.16
Features
Foam Padded Palm; Foam Padded Knuckle; Synthetic Leather Fingertip Overlays; Thumb Saddle; Terry Cloth Brow Wipe; Synthetic Leather Glove; Hook and Loop Wrist Closure
Palm Material
Synthetic Leather
Palm Construction
Foam Padded
Knuckle Padding Material
Foam

Description

Repair machinery, install wooden structures, and dig through gravel and rock with this Foam-Padded Performance Glove that was designed to lessen hand fatigue as you work. The palm padding helps cushion your hands, reducing hand stress and strain experienced when using hand tools and power tools. The abrasion-resistant synthetic leather fingertip overlays provide a strong grip and durability for enhanced longevity of use.


  • • Optimized Gripping And Abrasion Resistance - With factory-made leather fingertip overlays

  • • Secure Fit - Snug hook-and-loop closure

  • • Built For Long Life - Thumb saddle protects against long-term wear

Designed for:


  • • (1) Pair of Gloves

Additional Features:


  • • Keep Sweat Away From Your Eyes - With integrated Terry cloth brow wipe

  • • Ease Hand Stress - From vibrations with foam-padded palm and knuckle for pro-grade protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.