This item is Discontinued.

Dewalt Hybrid Performance Glove with Leather Palm, Slip On, Black, M DPG212M

Hybrid Performance Glove with Leather Palm, Slip On, Black, M (Discontinued)

  • Mfr # DPG212M
  • Zoro # G900760155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG212M
Zoro #
G900760155
UPC #
674326253831
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10
Length
10

Details

Color
Black
Material
Hybrid Performance Glove with Leather Palm
Palm Construction
Leather Palm
Weight
0.3
Cuff Style
Slip On
Finger Style
Reinforced Fingers
Insulated
No

Description

The DEWALT DPG212 Performance Driver Hybrid Glove provides the protection and durability of a driver, with the fit and dexterity of a performance glove.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.