Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrInder, Brushless, Bare Tool, 20V, Size 5In

  • Mfr # DCG413FB

  • Zoro # G1922818


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
No Load RPM
9,000 RPM
Corded/Cordless
Cordless
Includes
4 1/2 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Handle Type
Paddle Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG413FB
Zoro #
G1922818
UPC #
885911510875
Country of Origin
China

Dimensions

Tool Length
13 37/64 in
Spindle Thread Size
5/8 in-11
size
5"
Size
5 in
Overall Length
13 1/2 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
20V DC
No Load RPM
9,000 RPM
Corded/Cordless
Cordless
Includes
4 1/2 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Handle Type
Paddle Switch
Battery Included
No
Battery Pack Replacement
52NA71
Included Charger
No
Battery Capacity
6.0 Ah
Features
Flathead Paddle
Battery Type
Li-Ion
Corded/Banded
Cordless
Tool Weight
4 lb
Brushless Motor
Yes
Battery Series
FLEXVOLT(R)
Charger Included
No
Lock-Off Switch
Yes
Max. Speed
9,000 RPM
Lock-On Switch
Yes
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Safety Features
Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Power Source
Cordless
Built-In Light
No
Head Type
Flathead
Grip Style
Barrel Grip
Anti-Kickback Clutch Type
None
Switch Function
Paddle, with Lock-On
Anti-Restart Technology
No

Description

The DEWALT DCG413FB is a 20V cordless angle grinder suitable for a range of grinding applications. Featuring a brushless motor and flathead paddle switch, this bare tool offers reliable performance without the need for frequent maintenance. The grinder operates at up to 9,000 RPM and is compatible with 5-inch wheels, making it suitable for various metalworking applications.


Key Features of the DEWALT DCG413FB Angle Grinder:

  • Brushless Motor: Does not require routine brush changes.

  • KICKBACK BRAKETM: Designed to activate in certain operational conditions to stop the wheel rotation and power down the tool.

  • POWER-LOSS RESET®: ON/OFF trigger switch with no-volt release function intended to reduce unintentional restarts following power interruptions.

  • Paddle Switch with Lock-On/Lock-Off: Allows user control over activation

  • Cordless Operation: Powered by FLEXVOLT(R) Li-Ion batteries (sold separately), enabling cordless use

  • Includes Accessories: Comes with side handle, Type 27 guard (4-1/2 in.), hex key, inner flange, and outer flange.

  • Flathead Design & Barrel Grip: Facilitates access in confined areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.