GrInder CuttIng Guard, w/Nuts and Wrench
Mfr # DWE4606
Zoro # G1992746
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Includes
6 in Adjustable Slicer Guard, Inner Flange Nuts, Outer Flange Nuts, Wrench for Guard Installation, Wrench for Wheel Installation
Number of Pieces
1
For Use With
Diamond Wheels, Small Angle Grinders
For Maximum Wheel Diameter
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWE4606
Zoro #
G1992746
UPC #
885911423496
Country of Origin
China
Dimensions
For Maximum Wheel Diameter
6 in
Details
Item
Grinder Guard
Includes
6 in Adjustable Slicer Guard, Inner Flange Nuts, Outer Flange Nuts, Wrench for Guard Installation, Wrench for Wheel Installation
Number of Pieces
1
For Use With
Diamond Wheels, Small Angle Grinders
Material
Steel
Application
Clean-Up Time and Provides Cleaner Safer Air for User, Dust Collection, Dust Removal, Keeps Fingers and Stray Objects away from Cutting Edge, Protection From, Spark Protection
Description
The DEWALT - DWE4606 is a Grinder Guard, suitable for use with Diamond Wheels and Small Angle Grinders. Built from steel, the primary purpose of this component is to serve as a barrier between the sparks produced and any nearby objects or digits. The Grinder Guard is designed especially for a maximum wheel diameter of 6 in.
Key Features:
- Steel material: A material known for its sturdiness is employed in crafting the Grinder Guard.
- Purpose: Aims to guard against sparks and prevent fingers or objects from reaching the cutting edge, while aiding in dust collection efforts.
- Accompanied by several components including a 6 in. Adjustable Slicer Guard, Inner and Outer Flange Nuts, and a Wrench for Guard and Wheel Installation.
- Compatibility: Suitable for use with Diamond Wheels and Small Angle Grinders.
- Best for Maximum Wheel Diameter of 6 in: The Grinder Guard is intended for use with wheel diameters not exceeding 6 inches.
- Total Number of Pieces: 1 - This signifies that the purchase only includes a single Grinder Guard.
- Not eligible for promotion: Indicates that the item is not included in promotional activities or discounts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.