Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Angle Grinder Kit, Size 5, 5.0Ah

  • Mfr # DCG413FB/DCB205C

  • Zoro # G912924279


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
20V DC
Includes
4-1/2 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle, DCB205, DCB1104
Tool Weight
4 lb
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG413FB/DCB205C
Zoro #
G912924279
UPC #
-
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
13 1/2 in
Wheel Diameter
5 in

Details

Item
Cordless Angle Grinder Kit
Switch Type
Paddle
Voltage
20V DC
Includes
4-1/2 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle, DCB205, DCB1104
Tool Weight
4 lb
Battery Capacity
(1) 5.0 Ah
Brushless Motor
Yes
Series
20V MAX*
Features
Flathead Paddle
Shop By
Hot Buys
Lock-Off Switch
Yes
Anti-Restart Technology
No
Power Source
Cordless
Grip Style
Barrel Grip
Safety Features
Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Wireless Tool Tracking
No
Charger Model
DCB1104
Built-In Light
No
Lock-On Switch
Yes
Switch Function
Paddle, with Lock-On
Number of Batteries Included
1
Switch Location
Bottom
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Head Type
Flathead
Minimum Speed
9,000 RPM
Speed Ranges
9000 RPM
Battery Model No.
DCB205
Max. Speed
9,000 RPM
Charger Included
Yes
For Wheel Type
Type 27
Case Included
No
Tether Style
Not Tether Capable
Housing Material
Plastic
Battery Series
20V MAX XR(R)

Description

The DEWALT - DCG413FB/DCB205C is a Cordless Angle Grinder Kit included in the 20V MAX XR(R) series. Equipped with a 5.0 Ah battery, the tool's primary use is grinding and cutting through a variety of materials. This grinder kit exhibits a distinctive barrel grip design for a comfortable hold during use. As it does not require a power cord, it potentially allows increased movement and positioning options. Patched together with a brushless motor, it is built with features that could potentially promote efficient operation and longevity. Additionally, the kit comes with a 4-1/2 in Type 27 Guard, Hex Key, Inner and Outer Flange, and Side Handle.

Key Features:

  • Contents of the kit include: (1) Bare Tool, (1) 5.0 Ah Battery, and (1) Charger.
  • The tool does not have a built-in light and case.
  • Inclusion of a lock-off switch and lock-on switch may possibly affect operation ease.
  • Powered by a 20V DC source that potentially provides continuous operation based on power source conditions.
  • The design includes a spindle thread size of 5/8 in-11 determining the compatible attachments.
  • The tool's switch function includes a Paddle with a lock-on feature which theoretically could enable longer operation without manual hold.
  • Operates at a maximum and minimum speed of 9,000 RPM.
  • Weighing 4 lbs and having an overall length of 13 1/2 in, portability may vary based on individual user capabilities.
  • This device does not have tethering or wireless tool tracking capabilities.
  • The finish wheel diameter that can fit this grinder is 5 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.