4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud
Mfr # DWE46125
Zoro # G3978870
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Includes
5 in Cutting Dust Shroud
Number of Pieces
1
Features
Adjustable Shoe Provides Easy Depth-of-Cut Adjustment
For Use With
Application
Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWE46125
Zoro #
G3978870
UPC #
885911642811
Country of Origin
Viet Nam
Details
Item
Grinding Dust Shroud
Includes
5 in Cutting Dust Shroud
Number of Pieces
1
Features
Adjustable Shoe Provides Easy Depth-of-Cut Adjustment
For Use With
Shop By
Hot Buys
Application
Cutting
Description
The Cutting Grinder Dust Shroud features an adjustable shoe to provide easy depth-of-cut adjustment and multiple windows for blade visibility. The plunging system helps improve dust collection when starting and finishing the cut.
- • Adjustable shoe provides easy depth-of-cut adjustment
- • Plunging system helps improve dust collection when starting and finishing the cut
- • Outer blade guide indicates blade direction for a precise cut
Designed for:
- • (1) 5 in. Cutting Dust Shroud
Additional Features:
- • Multiple windows provide blade visibility
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.