Hacksaw Blade, 10 in., 18 TPI, PK2
Mfr # DWHT20548
Zoro # G7635765
product price: $7.15
/pk 2, $3.58/eaKey Features
Teeth per Inch
18
Blade Length
10 in
Blade Material
Steel
For Use With
Works with most standard reciprocating saw and handsaw blades
Application
Stainless Steel, Unhardened Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT20548
Zoro #
G7635765
UPC #
-
Country of Origin
United States
Dimensions
Blade Length
10 in
Blade Thickness
0.03125 in
Blade Width
1/2 in
Details
Item
Hacksaw Blade
Teeth per Inch
18
Blade Material
Steel
For Use With
Works with most standard reciprocating saw and handsaw blades
Application
Stainless Steel, Unhardened Tool Steel
Features
Flexible
Non-Sparking
No
Color
Silver, Yellow
Function
Ideal for cutting metals
Description
If you are looking for a high-quality hacksaw blade, the DEWALT DWHT20548 Hacksaw Blade is the perfect tool to use. It is ideal for cutting metals. The hacksaw blade has 18 TPI and can cut through metal with ease. Its bi-metal design ensures that it is durable and long lasting. The 10 in. blade length provides you with ample room to work with while also providing precise cuts. If you want a hacksaw blade that will get the job done, then this DEWALT DWHT20548 Hacksaw Blade is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.