Zoro Homepage

Hacksaw Blade, 10 in., 24 TPI, PK2

  • Mfr # DWHT20549

  • Zoro # G7637305


product price: $5.89
/pk 2, $2.95/ea

Key Features

Teeth per Inch
24
Blade Length
10 in
Blade Material
Steel
Application
Stainless Steel, Unhardened Tool Steel
Blade Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT20549
Zoro #
G7637305
UPC #
076174205497
Country of Origin
United States

Dimensions

Blade Length
10 in
Blade Width
1/2 in
Blade Thickness
0.03125 in

Details

Item
Hacksaw Blade
Teeth per Inch
24
Blade Material
Steel
Application
Stainless Steel, Unhardened Tool Steel
Features
Flexible
Non-Sparking
No
Color
Silver, Yellow
Function
General Purpose Cutting

Description

Hacksaw Blade, Blade Length 10 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color Silver, Yellow, Features Flexible, Hand Saw Application Stainless Steel, Unhardened Tool Steel, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 24, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.