Hacksaw Blade, 12 In., 18 TPI, PK2
Mfr # DWHT20551
Zoro # G7639572
product price: $5.79
/pk 2, $2.90/eaKey Features
Teeth per Inch
18
Blade Length
12 in
Blade Material
Steel
Blade Thickness
0.03125 in
Application
Stainless Steel, Unhardened Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT20551
Zoro #
G7639572
UPC #
076174205510
Country of Origin
United States
Dimensions
Blade Length
12 in
Blade Thickness
0.03125 in
Blade Width
1/2 in
Details
Item
Hacksaw Blade
Teeth per Inch
18
Blade Material
Steel
Application
Stainless Steel, Unhardened Tool Steel
Features
Flexible
Non-Sparking
No
Color
Silver, Yellow
Function
General Purpose Cutting
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color Silver, Yellow, Features Flexible, Hand Saw Application Stainless Steel, Unhardened Tool Steel, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 18, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.