Shop DEWALT
See all product information
Create Account
Hammer Drill, 1/2 in, 28,050 bpm
Mfr # DCD799D1
Zoro # G111745460
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Voltage
20V DC
Blows per Minute
0 to 28,050
Chuck Size
1/2 in
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DCD799D1
Zoro #
G111745460
UPC #
885911905732
Country of Origin
Mexico
Dimensions
Chuck Size
1/2 in
Details
Item
Hammer Drill
Voltage
20V DC
Blows per Minute
0 to 28,050
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
Number of Clutch Settings
15 + Hammer
Maximum Blows per Minute
28,050 bpm
Cordless Drill Class
Compact
Battery Series
20V MAX*
Drilling Capacity in Concrete
1/4 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Speed Settings
2
Drilling Capacity in Wood
1 in
Minimum Blows per Minute
0 bpm
Tool Series
20V MAX* ATOMIC(TM)
Number of Batteries Included
1
Battery Platform
20V MAX*
Charger Manufacturer Part Number
DCB112
Number of Chargers Included
1
Battery Manufacturer Part Number
DCB203
Battery Chemistry
Li-Ion
Power Source
Cordless
Description
Hammer Drill, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 1 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Maximum Working Torque Not Applicable, Blows per Minute 0 to 28,050, Maximum Blows per Minute 28,050 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 2.0 Ah, Battery Model Number DCB203
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.