Zoro Homepage
This item is Discontinued.
Dewalt Hammer Drill, 1/2 in Chuck, 20V DCD999T1/DCB205

Hammer Drill, 1/2 in Chuck, 20V (Discontinued)

  • Mfr # DCD999T1/DCB205
  • Zoro # G003457914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD999T1/DCB205
Zoro #
G003457914
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
25 3/8 in

Details

Item
HammerDrill
Voltage
20V
Blows per Minute
0 to 2,210
Brushless Motor
Yes
Includes
(1) 360 Degrees Side Handle, (1) Belt Hook, (1) DCB1106 6 Amp Charger, (1) DCB606 20V/60V MAX FLEXVOLT(R) Battery, (1) DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage, (1) Kit Bag, (1) XR(R) Premium Battery Pack (5.0AH)
Battery Capacity
5.0 Ah, 6.0 Ah
Tool Weight
21 lb
No Load RPM
2000 RPM
Included Charger
DCB1106
Battery Included
DCB205, DCB606
Features
GREAT BIT GRIP; 20X BRIGHTER LED; Tool Connect™ Chip Ready
Max. Power
1219 UWO
Battery Pack Replacement
DCB205, DCB606
Charger Replacement
DCB1106
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-ion
Handle Type
D-Ring
Series
20V MAX
Wireless Tracking System
Tool Connect
Drilling Capacity in Wood
4 in
Battery Model Number
DCB205, DCB606
Drilling Capacity in Masonry
1/2 in
Charger Included
Yes
Battery Series
20V MAX
Cordless Drill Class
Premium
Chuck Material
Nitro-Carburized Metal
Drill Chuck Type
Ratcheting
Number of Batteries Included
2
Power Source
Cordless
Cordless Tool Kit Contents
(1) 360 Degrees Side Handle, (1) Belt Hook, (1) DCB1106 6 Amp Charger, (1) DCB606 20V/60V MAX FLEXVOLT(R) Battery, (1) DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage, (1) Kit Bag, (1) XR(R) Premium Battery Pack (5.0AH)
Modes of Operation
Hammer Only
Charger Model Number
DCB1106
Number of Speed Settings
3
Maximum Blows per Minute
2,210 bpm
Wireless Tool Tracking
Yes

Description

Hammer Drill, 1/2 in Chuck, 20V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.