This item is Discontinued.

Dewalt 1" x 16" x 21-1/2" 2 Cutter SDS Max Rotary Hammer Bit DW5877

1" x 16" x 21-1/2" 2 Cutter SDS Max Rotary Hammer Bit (Discontinued)

  • Mfr # DW5877
  • Zoro # G7419806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW5877
Zoro #
G7419806
UPC #
885911313773
Country of Origin
Germany

Dimensions

Shank Size
45/64"
Drilling Length
16 in
Overall Length
21 1/2 in
Maximum Drilling Depth
16 in
Drill Bit Size
1 in
Bit Dia.
1"
Shank Diameter
45/64 in
Overall Length (In.)
21-1/2

Details

Item
Hammer Drill Bit
Shank Shape
SDS Max
Decimal Equivalent
1
Cutting Direction
Right Hand
Number of Pieces
1
Percussion Rated
Yes
Number of Cutter Heads
2
For Use With - Drills
Rotary Hammer
Impact Rated
No
Flute Type
U-Flute
For Tool Type
Rotary Hammer
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Shank Type - Machining
SDS Max
Primary Material Application
Concrete, Masonry
Finish - Machining
Bright (Uncoated)
Application
Masonry Drilling
For Use With
Rotary Hammer

Description

Hammer Drill Bit, SDS Max, 1 in Drill Bit Size, 21 1/2 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Cutter Heads 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.