9/16" x 16" x 21-1/2" 2 Cutter SDS Max Rotary Hammer Bit (Discontinued)
- Mfr # DW5802
- Zoro # G0573596
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW5802
Zoro #
G0573596
UPC #
028874058606
Country of Origin
Germany
Dimensions
Shank Size
45/64"
Drilling Length
16 in
Overall Length
21 1/2 in
Maximum Drilling Depth
16 in
Bit Dia.
9/16"
Drill Bit Size
9/16 in
Overall Length (In.)
21-1/2
Details
Item
Hammer Drill Bit
Shank Shape
SDS Max
Cutting Direction
Right Hand
Number of Pieces
1
Number of Cutter Heads
2
For Use With - Drills
Rotary Hammer
Percussion Rated
Yes
Impact Rated
No
For Tool Type
Rotary Hammer
Finish - Machining
Bright (Uncoated)
Application
For Concrete And Masonry Drilling
For Use With
Rotary Hammer
Description
Hammer Drill Bit, 9/16 in Drill Bit Size, 21 1/2 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Number of Cutter Heads 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.