This item is Discontinued.

Dewalt 3/16" x 4" x 6-1/2" High Impact Carbide SDS+ Bit (Bulk-25) DW5503B25

3/16" x 4" x 6-1/2" High Impact Carbide SDS+ Bit (Bulk-25) (Discontinued)

  • Mfr # DW5503B25
  • Zoro # G7421933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW5503B25
Zoro #
G7421933
UPC #
885911093897
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
4 in
Overall Length
6 1/2 in
Drill Bit Size
3/16 in
Bit Dia.
3/16"

Details

Item
Hammer Drill Bit
Shank Shape
SDS Plus
Number of Pieces
1
For Use With - Drills
Rotary Hammer
Impact Rated
No
Percussion Rated
Yes
Number of Cutter Heads
4
For Use With
Rotary Hammer

Description

Hammer Drill Bit, 3/16 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.