This item is Discontinued.

Dewalt 9/16" x 6" Drill Bit Premium Percussion DW5217

9/16" x 6" Drill Bit Premium Percussion (Discontinued)

  • Mfr # DW5217
  • Zoro # G0387134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW5217
Zoro #
G0387134
UPC #
028877478685
Country of Origin
Germany

Dimensions

Shank Size
1/4 in
Drilling Length
4 in
Overall Length
6 in
Drill Bit Size
9/16 in
Bit Dia.
9/16"

Details

Item
Hammer Drill Bit
Shank Shape
Three-Flat
Number of Pieces
1
Impact Rated
No
For Use With - Drills
Hammer Drill
Percussion Rated
Yes
Number of Cutter Heads
2
For Use With
Hammer Drill

Description

Hammer Drill Bit, 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.