This item is Discontinued.

Dewalt 1-Piece 1-3/4" x 12" Spline Core Bit DW5930

1-Piece 1-3/4" x 12" Spline Core Bit (Discontinued)

  • Mfr # DW5930
  • Zoro # G7966034
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW5930
Zoro #
G7966034
UPC #
028877449982
Country of Origin
Germany

Dimensions

Overall Length
12"
Bit Dia.
1-3/4"

Details

Item
Hammer Drill Core Bit
Shank Shape
Spline
Number of Pieces
1

Description

Hammer Drill Core Bit, Bit Dia. 1-3/4 In., Overall Length 12 In., Shank Shape Spline. DEWALT One-Piece Carbide Core Bits feature a low-friction core for fast drilling and rugged one-piece design. An alternating tooth design boosts durability and helps you center with ease. A tool-free centering bit enables fast, easy removal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.