Zoro Homepage

Nylon Nailin Nail Drive Anchor, 1/4" Dia., 4" L, Nylon Plain, 100 PK

  • Mfr # 02583-PWR

  • Zoro # G5378891


product price: $28.39
/pk 100, $0.28/ea

Key Features

Compatible Material
Block, Brick, Concrete, Stone
Anchor Diameter
1/4"
Sub-Brand
Nylon Nailin
Overall Length
4"
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02583-PWR
Zoro #
G5378891
UPC #
075352025834
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
4"
Drill Bit Size
1/4"
Minimum Installation Depth
5/8"
Shank Length
4 in
Maximum Material Thickness
3-3/8"
Max. Fixture Thickness
3 3/8 in
Head Diameter
0.56 in
Head Height
0.125 in

Details

Item
Nail Drive Anchor
Compatible Material
Block, Brick, Concrete, Stone
Sub-Brand
Nylon Nailin
Material
Nylon
Finish
Plain
Industry Standards
G.S.A. FF-S-325 Group V, Type 2, Class 4, (Superseded), Cid A-A 1925A, Type 3 (Mushroom Head) and Type 4 (Flat Head) and Type 5 (Round Head)
Pin Material
Steel
Ultimate Tension in 4000 PSI Concrete (Lb.)
285 lb
Anchor Head Style
Mushroom
Head Style
Mushroom
Pin Anchor Type
Hammer Drive Pin Anchor
Head Type
Mushroom
Removable
Permanent
Pin-Drive Anchor Type
Nylon Removable Nail Drive Anchor
Anchor Material
Nylon
Features
Provides Thermal Transfer Break
Manufacturer Location
Globally Sourced
Series
Nylon Nailin
Material Grade/Class
Class 4
System of Measurement
Inch

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Mushroom, Head Diameter 0.56 in, Head Height 0.125 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 5/8 in, Maximum Material Thickness 3 3/8 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.