Shop DEWALT
See all product information
Create Account
Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 1" L, Steel Zinc Plated, 100 PK
- Mfr # 50296-PWR
- Zoro # G2824328
product price:Â
$
12.19
/pk of 100, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Anchor Diameter
9/64"
Sub-Brand
Hammer Drive Pin
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50296-PWR
- Zoro #
- G2824328
- UPC #
- 753526014036
- Country of Origin
- China
- Item
- Nail Drive Anchor
- Compatible Material
- Concrete
- Sub-Brand
- Hammer Drive Pin
- Material
- Steel
- Finish
- Zinc Plated
- Anchor Head Style
- Flat
- Head Style
- Flat
- Pin Material
- Steel
- Pin Anchor Type
- Drive Pin
- Anchor Material
- Steel
- Pin-Drive Anchor Type
- Fixed Nail-Drive Anchor
- Removable
- Permanent
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Manufacturer Location
- Globally Sourced
- Head Type
- Flat
Dimensions
- Anchor Diameter
- 9/64"
- Overall Length
- 1"
- Minimum Installation Depth
- 1"
- Shank Length
- 1 in
- Head Diameter
- 0.25 in
- Washer Outside Diameter
- 0.375 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Drive Pin, Anchor Diameter 9/64 in, Overall Length 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material Steel, Finish Zinc Plated, Head Type Flat, Head Diameter 0.25 in, Nut Width Not Applicable, Washer Outside Diameter 0.375 in, Drill Bit Size Not Applicable, Minimum Installation Depth 1 in, Maximum Material Thickness Not Applicable, Pin-Drive Anchor Type Fixed Nail-Drive Anchor, System of Measurement Inch, Compatible Material Concrete
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.