Zoro Homepage

Hand Saw, 20-1/2" L, 1/32" Blade Width

  • Mfr # DWHT20544L

  • Zoro # G2771820


product price: $26.15
/ea

Key Features

Hand Saw Application
Wood
Length
20 1/2 in
Blade Length
15 in
Teeth per Inch
8
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT20544L
Zoro #
G2771820
UPC #
076174205442
Country of Origin
Denmark

Dimensions

Length
20 1/2 in
Blade Length
15 in
Blade Width
0 in
Overall Length
20 1/2 in

Details

Hand Saw Application
Wood
Item
Hand Saw
Teeth per Inch
8
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Kerf
0.023 in
Features
Induction-Hardened Teeth Stay Sharp For Long Life, Long-lasting, Low-Friction Coating For Less Drag, Three Sided Tooth Cuts Up To 50% Faster Than Traditional Hand Saws
Number of Pieces
1
Handle Material
Aluminum
For Use With
Wood
Handle Design
Ergonomic
Function
For Cutting
Frame Material
Steel
Tether Style
Tether Capable
Hand Saw Product Type
Carpenter Saws
Handle Style
Ergonomic
Cutting Edge Type
Serrated
Cutting Action
Straight
Material Application
Wood
Handle Color
Black, Yellow
Non-Sparking
No

Description

This DEWALT DWHT20544L Hand Saw is the perfect tool for cutting wood. It has a 20-1/2" length and 1/32" blade width, making it easy to handle and use. With its low-friction coating, this hand saw will not stick to the wood as you cut. The blade measures 15 in. in length and can be used for cutting all types of wood. Its 8 teeth per inch give you clean cuts every time. It has a steel blade that measures 20 1/2 in., straight wireway, with tether capability. This DEWALT DWHT20544L Hand Saw is an excellent choice for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.