Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Saw, 20-1/2" L, 1/32" Blade Width

  • Mfr # DWHT20545L

  • Zoro # G2771793


product price: $27.79
/ea

Key Features

Hand Saw Application
Wood
Length
20 1/2 in
Blade Length
20 in
Teeth per Inch
8
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT20545L
Zoro #
G2771793
UPC #
076174205459
Country of Origin
Denmark

Dimensions

Length
20 1/2 in
Blade Length
20 in
Blade Width
0 in
Overall Length
26 1/2 in

Details

Hand Saw Application
Wood
Item
Hand Saw
Teeth per Inch
8
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Number of Pieces
1
For Use With
Wood
Frame Material
Steel
Handle Material
Aluminum
Function
For Cutting
Features
Induction-Hardened Teeth Stay Sharp For Long Life, Long-lasting, Low-Friction Coating For Less Drag, Three Sided Tooth Cuts Up To 50% Faster Than Traditional Hand Saws
Handle Design
Ergonomic
Kerf
0.023 in
Tether Style
Tether Capable
Material Application
Wood
Handle Color
Black, Yellow
Handle Style
Ergonomic
Hand Saw Product Type
Carpenter Saws
Cutting Edge Type
Serrated
Non-Sparking
No

Description

This DEWALT DWHT20545L Hand Saw is the tool you need for your next woodworking project. The high-quality blade has 8 teeth per inch, making it easy to cut through even the toughest of woods. With a low-friction coating, this hand saw allows you to work more efficiently and quickly. The 20 1/2 in. length provides plenty of reach when working with large pieces of wood. The blade measures 20 in., allowing you to cut through large chunks at once. Made from durable steel, this hand saw is strong enough to get the job done. This DEWALT Hand Saw will make quick work of any project involving woodwork or carpentry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.