Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Concrete Saw, 9" Blade dia., 60V

  • Mfr # DCS692X2

  • Zoro # G307387078


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
9 in
Power Source
Cordless
Max. Cutting Depth
3 1/4 in
Cutting Type
Wet/Dry
Includes
(2) DCB609 Batteries, DWAFV8900 Diamond Cutting Wheel, DWAFV8918 Ceramic Metal Cut-Off Wheel, Fast Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS692X2
Zoro #
G307387078
UPC #
885911835091
Country of Origin
China

Dimensions

Blade Dia.
9 in
Max. Cutting Depth
3 1/4 in

Details

Item
Handheld Concrete Saw
Power Source
Cordless
Cutting Type
Wet/Dry
Includes
(2) DCB609 Batteries, DWAFV8900 Diamond Cutting Wheel, DWAFV8918 Ceramic Metal Cut-Off Wheel, Fast Charger
Standards
OSHA
Charger Included
Yes
Number of Batteries Included
2
Brushless Motor
Yes
Max. Blade Speed
6,600 RPM
Voltage
60V DC
Battery Model No.
DCB609
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Features
5-Position Guard to Adjust Cut Angle, Perform Horizontal and Vertical Cuts with an Adjustable 3-Position Front Handle
Battery Capacity
9 Ah

Description

Make fast, single-pass cuts and scores in concrete, pavestones, steel, and rebar with this 60V MAX* Brushless Cordless 9 in. Cut-Off Saw. Delivering up to 6,600 no-load rpm, the 9 in. wheel allows for cuts up to 3-1/4 in. deep. The onboard battery box can be latched and sealed for added protection in harsh conditions. Powered by a 60V MAX* battery, this Tag ReadyTM tool can be seamlessly intergraded into the DEWALT Tool ConnectTM app.


  • • Enlarged Battery Box Allows Use Of The DCB615 15Ah Battery For Enhanced Run Time.

  • • 2-Stage Trigger Helps Prevent Accidental Activation

  • • Wireless Tool Control For Use With Future Products

  • • Enlarged Battery Box Allows Use Of The DCB615 15Ah Battery For Enhanced Run Time.

  • • 2-Stage Trigger Helps Prevent Accidental Activation

  • • Wireless Tool Control For Use With Future Products

Designed for:


  • • Concrete Slab Scoring

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.