Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Two Way Radios, 22 Channels

  • Mfr # DXFRS800-BCH6B

  • Zoro # G310437159


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
22
Radio Classification
Business, Commercial
Digital_Total Number of Digital Codes
83
Output Power
2 W
Display Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXFRS800-BCH6B
Zoro #
G310437159
UPC #
850035515280
Country of Origin
Multiple

Dimensions

Display Width
5/8 in
Display Length
3/4 in
Width
1 3/8 in
Length
2 3/8 in
Height
7 1/4 in
Overall Length
2 3/8 in
Overall Height
7 1/4 in
Overall Width
1 3/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Radio Classification
Business, Commercial
Digital_Total Number of Digital Codes
83
Output Power
2 W
Number of Batteries Included
7
Band Type
FRS, GMRS
Number of Land Channels
22
License Required
No
Navigation Aids
None
Radio Transmission
Analog
Battery Type
Li-Ion
Display Type
Alphanumeric
Bluetooth
No
Number of Marine Channels
0
Minimum Frequency
462 MHz
Number of Chargers Included
1
Types of Chargers Included
6 Unit Charger
Repeater Capable
No
Number of Earpieces Included
0
Battery Life
18 hr
Encryption-Capable
Yes
VOX (Voice Operated Exchange)
Yes
Maximum Frequency
467 MHz
Text Messaging
No
Number of Radios Included
6
Programming Requirements
Pre-Programmed
Bare Tool/Battery Included
Battery Included
Radio Series
DXFRS800
Emergency Button
No
Radio Application
Two Way
Inside Area Range
300,000 sq ft
Radio Type
Handheld
Floor Coverage
25
Product Type
Handheld Two Way Radio
Weight
0.4 lb

Description

DEWALT DXFRS800 Bundle 2W

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.