
Handheld Vacuum, 7 3/4 in H, 5 1/4 in W
Mfr # DCV501HB
Zoro # G506153931
original price: $174.99
14% off
new price: $149.00
/ea
Free Shipping & Returns
Key Features
Voltage
20 V
Vacuum Filtration Type
HEPA
Weight
3.3 lb
Vacuum Collection Type
Bagless
Includes Charger
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCV501HB
Zoro #
G506153931
UPC #
885911718707
Country of Origin
China
Dimensions
Length
18 1/4 in
Height
7 3/4 in
Width
5 1/4 in
Details
Item
Handheld Vacuum
Voltage
20 V
Vacuum Filtration Type
HEPA
Weight
3.3 lb
Vacuum Collection Type
Bagless
Includes Charger
No
Battery Capacity
5 Ah
Vacuum Power Source
Cordless
Vacuum Capacity
1/4 gal
Vacuum Pickup Type
Dry
Includes Battery
No
Features
LED Light, Easy Empty Canister, Belt Hook
Vacuum Air Flow
46 cfm
Includes
1 Accessory Bag, 1 Crevice Nozzle, 1 Extension Tube, 1 Flexible Hose, 1 Floor Nozzle, 1 Gulper Brush, 1 Round Brush
No. Batteries Included
0
Shop By
Hot Buys
Sound Level
87 dB(A)
Description
The DEWALT DCV501HB Stick Vac is a cordless handheld vacuum intended for portable dry debris collection. Powered by a 20V battery (sold separately), it is rated at a maximum airflow of 46 CFM and equipped with HEPA filtration suitable for capturing fine dust and drywall particles. This vacuum comes with multiple cleaning attachments, including various tools to support different cleaning tasks on the jobsite or in commercial settings.
Key Features of the DEWALT DCV501HB Stick Vac:
- Vacuum Air Flow: Rated at 46 CFM airflow for efficient pickup of common debris.
- HEPA Filtration: Equipped with HEPA filtration.
- Cordless Operation: Runs on a 20V battery platform (battery and charger not included).
- Accessory Set: Includes extension tube, floor nozzle, flexible hose, crevice nozzle, gulper brush, round brush, accessory bag, belt hook, and drawstring accessory bag.
- LED Light: Includes an LED light to illuminate work areas with limited visibility.
- Bagless Collection: Features a canister with a capacity of 1/4 gallon to minimize exposure during disposal.
- Belt Hook: Allows hands-free carrying between uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.