Zoro Homepage

Handheld Vacuum Lifter, 20V Battery

  • Mfr # DCE592D1

  • Zoro # G816558228


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
14 Degrees F
Overall Height
12 9/32 in
Weight
3.5 lb
Operating Temperature - Maximum
104 Degrees F
Voltage
20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE592D1
Zoro #
G816558228
UPC #
0885911978859
Country of Origin
United States

Dimensions

Overall Height
12 9/32 in
Overall Width
7 23/32 in
Overall Length
1 5/32 in

Details

Operating Temperature - Minimum
14 Degrees F
Weight
3.5 lb
Operating Temperature - Maximum
104 Degrees F
Voltage
20 V
Item
Handheld Vacuum Lifter
Activation Mechanism
On/Off Switch
Compatible Surface Type
Textured
Features
Audio Alarm, Bright LED Control Screen, Convenient Maintenance, Out-Of-The-Box-Functionality, Visibility in Sunlight
Includes
(3) Replacement Dust Filters, Charger, Battery DCB203, Foam-Rubber Seal DZE591, Fabric Kit Bag, Seal Guard Accessory, Sunshade Accessory
Battery Type
20V
Maximum Load Capacity
265 lb

Description

Handheld Vacuum Lifter, Maximum Load Capacity 265 lb, Overall Length 1 5/32 in, Overall Width 7 23/32 in, Overall Height 12 9/32 in, Compatible Surface Type Textured, Voltage 20 V, Features Audio Alarm, Bright LED Control Screen, Convenient Maintenance, Out-Of-The-Box-Functionality, Visibility in Sunlight, Includes (3) Replacement Dust Filters, Charger, Battery DCB203, Foam-Rubber Seal DZE591, Fabric Kit Bag, Seal Guard Accessory, Sunshade Accessory, Operating Temperature - Minimum 14 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.