Zoro Homepage

Handle and Cover

  • Mfr # 395184-00

  • Zoro # G1632368


product price: $32.29
/ea

Key Features

For Use With Mfr. Model Number
D28474W TYPE 1, D28474W TYPE 2, D28474W TYPE 3, D28493G TYPE 1, D28493N TYPE 1, D28493N TYPE 2, D28493N TYPE 3, D28494G TYPE 1, D28494N TYPE 1, D28494N TYPE 2, D28494N TYPE 3, D28494S TYPE 1, D28494S TYPE 2, D28494S TYPE 3, D28497 TYPE 1, D28497 TYPE 2, D28754 TYPE 1, D28754 TYPE 2
Fits Brand
DEWALT(R)
Compatible with Manufacturer Part Number
D28474W TYPE 1, D28474W TYPE 2, D28474W TYPE 3, D28493G TYPE 1, D28493N TYPE 1, D28493N TYPE 2, D28493N TYPE 3, D28494G TYPE 1, D28494N TYPE 1, D28494N TYPE 2, D28494N TYPE 3, D28494S TYPE 1, D28494S TYPE 2, D28494S TYPE 3, D28497 TYPE 1, D28497 TYPE 2, D28754 TYPE 1, D28754 TYPE 2
For Use With
Angle Grinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395184-00
Zoro #
G1632368
UPC #
-
Country of Origin
China

Details

Item
Handle and Cover
For Use With Mfr. Model Number
D28474W TYPE 1, D28474W TYPE 2, D28474W TYPE 3, D28493G TYPE 1, D28493N TYPE 1, D28493N TYPE 2, D28493N TYPE 3, D28494G TYPE 1, D28494N TYPE 1, D28494N TYPE 2, D28494N TYPE 3, D28494S TYPE 1, D28494S TYPE 2, D28494S TYPE 3, D28497 TYPE 1, D28497 TYPE 2, D28754 TYPE 1, D28754 TYPE 2
Fits Brand
DEWALT(R)
Compatible with Manufacturer Part Number
D28474W TYPE 1, D28474W TYPE 2, D28474W TYPE 3, D28493G TYPE 1, D28493N TYPE 1, D28493N TYPE 2, D28493N TYPE 3, D28494G TYPE 1, D28494N TYPE 1, D28494N TYPE 2, D28494N TYPE 3, D28494S TYPE 1, D28494S TYPE 2, D28494S TYPE 3, D28497 TYPE 1, D28497 TYPE 2, D28754 TYPE 1, D28754 TYPE 2
For Use With
Angle Grinders

Description

Handle and Cover, For Use With Angle Grinders, Compatible with Manufacturer Part Number D28474W TYPE 1, D28474W TYPE 2, D28474W TYPE 3, D28493G TYPE 1, D28493N TYPE 1, D28493N TYPE 2, D28493N TYPE 3, D28494G TYPE 1, D28494N TYPE 1, D28494N TYPE 2, D28494N TYPE 3, D28494S TYPE 1, D28494S TYPE 2, D28494S TYPE 3, D28497 TYPE 1, D28497 TYPE 2, D28754 TYPE 1, D28754 TYPE 2, Compatible Grainger Part Number 1EZ30, 1UH21, 1UH22, 1UH23, 1UH24, 4BU69, 4BU71, 4BU72, Application Replacement Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.